Welcome to Würth Estonia For trade customers only

Rotating file A, carbide milling bit Crossed teeth

Carbide milling bit, A, cylinder, no end cut
CARBIDE BURR 5X16 MM A

Art.-no. 0616981105

EAN 4053479930749

Individual price display after login
Rotating file A, carbide milling bit Crossed teeth

Art.-no. 0616981105
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
Cylindrical, no end cutting

Carbide tools:


  • Guarantee smooth surface and efficient chip ejection Need for time-consuming post-processing has been minimised

  • Clearly longer service life compared to tools made of ordinary materials

  • Saves time when milling hard materials

  • Teeth are suitable for all kinds of processing, such as for stainless steel, high-strength steel, grey cast iron, welded seams, hard plastics and hardened steel


DIN code ZYA

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for axial grinding machines

Form

A

Head diameter x cutting edge length

5.0 x 16.0 mm

Length

50 mm

Shank diameter

6.0 mm

Teeth type

Medium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information