Rosette shape 4 Brass, nickel-plated (E2J)
Rosette brass nickel-plated, shape 4
ROS-BRS-(E2J)-4,0X9,0X2,6
Art.-no.
04554094
EAN 4011231387507
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 4 mm |
Outer diameter (d2) | 9 mm |
Height (h1) | 2.6 mm |
Standards | DIN 17670 |
Material | Brass |
Surface | Nickel plated |