Roofing shoes S3 low 3hybrid
Roofer’s shoe S3 low 3Hybrid
ROOFSH-S3-LOW-3HYBRID-SZ47
Art.-no.
5357980047
EAN 4065746030014
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.







Exclusively for trade customers
Register now and access more than 125,000 products
- Shank: Suede (thickness 1.8-2.0 mm)
- Lining: breathable, abrasion-resistant textile lining
- Soft padded, closed tongue
- Reflective strips for improved visibility and safety
- Insoles: removable, anatomically designed, moisture-absorbent, anti-static and breathable
- Cap: Plastic cap
- Midsole: puncture-proof, metal-free textile midsole
- 3 Hybrid outer sole: Three layers of polyurethane, anti-static, hydrocarbon-resistant, anti-shock, anti-slip, temperature resistant up to + 140°C
Product information
Datasheets(X)
Application area
Recommended for roofers and carpenters. Suitable for electricians (voltage 1,000 volts), heating and ventilation installation, general industrial use, automotive workshops, plumbing, carpentry/joinery, structural engineering, civil engineering, road building, plastering.
Colour | Dark grey, Black |
Size | 47 |
Material of shoes upper | Buckskin |
Safety category | S3 |
Standards | ISO 20345 |
ISO | 20345 |