Welcome to Würth Estonia For trade customers only

Roofing shoes S3 low 3hybrid

Roofer’s shoe S3 low 3Hybrid
ROOFSH-S3-LOW-3HYBRID-SZ46

Art.-no. 5357980046

EAN 4065746029964

Individual price display after login
Roofing shoes S3 low 3hybrid

Art.-no. 5357980046
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
  • Shank: Suede (thickness 1.8-2.0 mm)

  • Lining: breathable, abrasion-resistant textile lining

  • Soft padded, closed tongue

  • Reflective strips for improved visibility and safety

  • Insoles: removable, anatomically designed, moisture-absorbent, anti-static and breathable

  • Cap: Plastic cap

  • Midsole: puncture-proof, metal-free textile midsole

  • 3 Hybrid outer sole: Three layers of polyurethane, anti-static, hydrocarbon-resistant, anti-shock, anti-slip, temperature resistant up to + 140°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for roofers and carpenters. Suitable for electricians (voltage 1,000 volts), heating and ventilation installation, general industrial use, automotive workshops, plumbing, carpentry/joinery, structural engineering, civil engineering, road building, plastering.

Colour

Dark grey, Black

Size

46

Material of shoes upper

Buckskin

Safety category

S3

Standards

ISO 20345

ISO

20345

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information