Roofing shoes S3 low 3hybrid
Roofer’s shoe S3 low 3Hybrid
ROOFSH-S3-LOW-3HYBRID-SZ44
Art.-no. 5357980044
EAN 4065746030007
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
- Shank: Suede (thickness 1.8-2.0 mm)
- Lining: breathable, abrasion-resistant textile lining
- Soft padded, closed tongue
- Reflective strips for improved visibility and safety
- Insoles: removable, anatomically designed, moisture-absorbent, anti-static and breathable
- Cap: Plastic cap
- Midsole: puncture-proof, metal-free textile midsole
- 3 Hybrid outer sole: Three layers of polyurethane, anti-static, hydrocarbon-resistant, anti-shock, anti-slip, temperature resistant up to + 140°C
Product information
Datasheets(X)
Application area
Recommended for roofers and carpenters. Suitable for electricians (voltage 1,000 volts), heating and ventilation installation, general industrial use, automotive workshops, plumbing, carpentry/joinery, structural engineering, civil engineering, road building, plastering.
Colour | Dark grey, Black |
Size | 44 |
Material of shoes upper | Buckskin |
Safety category | S3 |
Standards | ISO 20345 |
ISO | 20345 |