Welcome to Würth Estonia For trade customers only

Roofing nail

RDMGNL-ROOFFELT-(HDG)-3,0X25MM

Art.-no. 048123025

EAN 4062856469192

Individual price display after login
Roofing nail

Art.-no. 048123025

Individual price display after login
Quantity
PU
x 7200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steel, hot-dip galvanised (tZn)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaBox construction, pallet construction, fencing construction, attachment of wooden shingles, dry walling, prefab construction

Nominal diameter (d1)

3 mm

Length (l1)

25 mm

Head diameter (dk)

9.5 mm

Material

Steel wire

Surface

Hot dip galvanized

Design

Roll

Number per pallet

189000 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information