Roof rack aluminium
Roof rack aluminium
ROOFRCK-ALU- CITR-JUMPR-DR-L4H3-2006
Art.-no. 096381 858
EAN 4062856267842
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Quick, easy installation without the need for additional drilling
- TÜV-GS approved
- 20 g crash-tested
- 25% lighter than a steel roof rack
- Includes mounting kit and loading roller
- Reduced wind noise and air resistance thanks to the aerodynamic design
- Corrosion-resistant and durable
- Quick, easy installation
- No drill holes required — roof rack matches the vehicle manufacturer's attachment points
- Support feet made of composite material
- Particularly high stability thanks to anodised aluminium in combination with high-quality plastic
Notice
Observe maximum roof load = aluminium carrier + accessories + load
Product information
Datasheets(X)
Application area
- Suitable for the majority of today's commercial vehicles.
- Only conditionally suitable for vehicles with a rearview camera.
Suitable for vehicle manufacturer | Citroen |
Suitable for vehicle type | Jumper L4/H3 (from 2006) doors |
Wheelbase | 4035 mm |
Type description | DTRAR009 |
Length x width x height | 4200 x 1600 x 235 mm |
Product weight (per item) | 50.300 kg |
Material | Aluminium |