Welcome to Würth Estonia For trade customers only

Roof rack aluminium

Roof rack aluminium
ROOFRCK-ALU- CITR-JUMPR-DR-L1H1-2006

Art.-no. 096381 852

EAN 4062856268221

Individual price display after login
Roof rack aluminium

Art.-no. 096381 852

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Quick, easy installation without the need for additional drilling
  • TÜV-GS approved

  • 20 g crash-tested

  • 25% lighter than a steel roof rack

  • Includes mounting kit and loading roller

  • Reduced wind noise and air resistance thanks to the aerodynamic design

  • Corrosion-resistant and durable

  • Quick, easy installation

  • No drill holes required — roof rack matches the vehicle manufacturer's attachment points

  • Support feet made of composite material

  • Particularly high stability thanks to anodised aluminium in combination with high-quality plastic
Notice

Observe maximum roof load = aluminium carrier + accessories + load

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for the majority of today's commercial vehicles.

  • Only conditionally suitable for vehicles with a rearview camera.

Suitable for vehicle manufacturer

Citroen

Suitable for vehicle type

Jumper L1/H1 (from 2006) doors

Wheelbase

3000 mm

Type description

DTRAR003

Length x width x height

3200 x 1700 x 235 mm

Product weight (per item)

45.100 kg

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information