Roller
Facade roller polyester striped
SINE-ORANGEROLLER 100MM
Art.-no.
0693010091
EAN 6414865601106
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Artificial wool. For semi-rough and smooth surfaces. For all commercial and building paints.
Product information
Datasheets(X)
Width | 100 mm |
Roller pile height | 12 mm |
Outer diameter | 30 mm |
Internal diameter | 6 mm |