Welcome to Würth Estonia For trade customers only

Riveter, accordion

Scissor-type rivet tool
RIVETING TOOL

Art.-no. 0949900001
EAN 4053479978895

Prices for customers after login
Riveter, accordion

Art.-no. 0949900001

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty accordion riveter
- Heavy-duty model: strong aluminium and steel structure
- Installation capacity: all rivets 3.2–6.4 mm
- Length: 305 mm closed (805 mm expanded), weight: 2.30 kg
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. rivet diameter

3.2-6 mm

Material

Steel

Surface

Lacquered

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information