Rivet nut with small countersunk head and knurled shank
Small countersunk head sst A2 knurled shank open
RIVNUT A2 ROUND REDUCED M8
Art.-no. 0942830
EAN 4053479967592
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
A2 stainless steel
- Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection
- This primarily enables screw connections to be used in relatively thin-walled structural elements
Notice
The specified values relating to the maximum tractive force of the thread and the maximum tightening torque are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M8 |
Length (l1) | 16.5 mm |
Head diameter (d1) | 12.0 mm |
Outer diameter (d2) | 10.9 mm |
Head height (k1) | 0.6 mm |
Min./max. grip range (s1) | 1.0-3.0 mm |
Tensile fracture load | 25000 N |
Shear-fracture load | 4400 N |
Drill hole diameter | 11.1 mm |
Shank detail | With knurled shank |
Head type | Countersunk head |
Design | Open |
