Rivet nut with round pan head
RIVNUT ALU ROUND FLAT M6
Art.-no. 094846 30
EAN 4053479987552
Register now and access more than 125,000 products
The specified values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
Datasheets(X)
![]() | |
Material | Aluminium |
Thread type x nominal diameter (D) | M6 |
Head diameter (d1) | 12.7 mm |
Outer diameter (d2) | 8.9 mm |
Length (l1) | 13.5 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 0.5-2.5 mm |
Design | Open |
Drill hole diameter | 9.0 mm |
Tensile fracture load | 7800 N |
Shear-fracture load | 2000 N |
Head type | Truss head |
