Rivet nut with partial hexagon shank and dome head
Dome head steel zinc-plated partial hex shank open
RIVNUT ST PART HEX FLAT M10
Art.-no. 0948300010
EAN 4053479978529
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: Zinc-plated steel, blue passivated
- Chromium(VI)-free
- Excellent anti-rotation lock
- For use with coated components
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M10 |
Width across flats | 13 mm |
Length (l1) | 19.3 mm |
Head diameter (d1) | 19.3 mm |
Outer diameter (d2) | 13.0 mm |
Head height (k1) | 1.7 mm |
Min./max. grip range (s1) | 1.0-3.5 mm |
Tensile fracture load | 32000 N |
Shear-fracture load | 5000 N |
Shank detail | With partial hexagon shank |
Head type | Truss head |
Design | Open |
