Rivet nut with knurled shank and small countersunk head, closed, A2 stainless steel
NUT-RIV-CS-(0,5-3,0)-A2-18,0-M5-CLSD
Art.-no. 0918123105
EAN 4065746769525
Register now and access more than 125,000 products
- Closed rivet nuts provide an excellent solution for applications requiring an air- and splashproof connection.
- Rivet nuts can be used as riveted and screwed connections.
- Can be processed with single-sided access to the component, therefore also suitable for closed profiles.
- Anti-rotation connection with load-bearing thread.
The specified pull-out values are guideline values and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M5 |
Length (l1) | 18 mm |
Head diameter (d1) | 8.0 mm |
Outer diameter (d2) | 7.0 mm |
Head height (k1) | 0.7 mm |
Screw-in length (l2) | 13 mm |
Min./max. grip range (s1) | 0.5-3.0 mm |
Tensile fracture load | 13000 N |
Shear-fracture load | 4030 N |
Max. tightening torque | 8.4 Nm |
Drill hole diameter | 7.1 mm |
Shank detail | With knurled shank |
Head type | Small countersunk head |
Design | Closed |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
