Welcome to Würth Estonia For trade customers only

Rivet nut with flat head and partial hexagon shank

Dome hd stainless steel A2 partial hex shank open
RIVNUT A2 PART HEX FLAT M5

Art.-no. 094245 30

EAN 4053479987095

Individual price display after login
Rivet nut with flat head and partial hexagon shank

Art.-no. 094245 30

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: A2 stainless steel

  • Chrome (VI)-free

  • Very high turning resistance

  • Can be used in coated components
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M5

Width across flats

7 mm

Length (l1)

11 mm

Head diameter (d1)

10 mm

Head height (k1)

1 mm

Min./max. grip range (s1)

0.5-2.5 mm

Tensile fracture load

11500 N

Shear-fracture load

2000 N

Shank detail

With partial hexagon shank

Head type

Truss head

Design

With truss head and hexagon shank

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information