Rivet nut with flat head and partial hexagon shank
Dome hd stainless steel A2 partial hex shank open
RIVNUT A2 PART HEX FLAT M4
Art.-no. 094244 20
EAN 4053479987071
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: A2 stainless steel
- Chrome (VI)-free
- Very high turning resistance
- Can be used in coated components
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M4 |
Width across flats | 6 mm |
Length (l1) | 10.2 mm |
Head diameter (d1) | 8.7 mm |
Head height (k1) | 0.8 mm |
Min./max. grip range (s1) | 0.5-2.0 mm |
Tensile fracture load | 6800 N |
Shear-fracture load | 1500 N |
Shank detail | With partial hexagon shank |
Head type | Truss head |
Design | With truss head and partial hexagon shank |
