Welcome to Würth Estonia For trade customers only

Rivet nut with flat head and knurled shank

Dome head A2 stainless steel knurled shank open
RIVNUT A2 ROUND FLAT M10

Art.-no. 094261040

EAN 4053479987248

Individual price display after login
Rivet nut with flat head and knurled shank

Art.-no. 094261040

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel
  • Increased anti-rotation lock due to knurled shank
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M10

Length (l1)

19.4 mm

Head diameter (d1)

17 mm

Outer diameter (d2)

12.9 mm

Head height (k1)

1.6 mm

Min./max. grip range (s1)

1.0-3.5 mm

Tensile fracture load

32000 N

Shear-fracture load

5000 N

Drill hole diameter

13.0 mm

Shank detail

With knurled shank

Head type

Truss head

Design

Open

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information