Rivet nut steel St, round flat head open
RIVNUT ST ROUND FLAT M4
Art.-no. 094884 20
EAN 4053479988030
Register now and access more than 125,000 products
Thanks to the knurled surface, the rivet nut remains securely in place even in thinner materials.
- Zinc-plated steel
- Round flat head
- Open
- Serrated
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M4 |
Head diameter (d1) | 9.0 mm |
Outer diameter (d2) | 6.0 mm |
Length (l1) | 9.7 nm |
Head height (k1) | 0.8 mm |
Min./max. grip range (s1) | 0.5-2.0 mm |
Design | Open |
Drill hole diameter | 6.0 mm |
Tensile fracture load | 6800 N |
Shear-fracture load | 1500 N |
Head type | Truss head |
