Welcome to Würth Estonia For trade customers only

Rivet nut steel St, round flat head open

RIVNUT ST ROUND FLAT M10

Art.-no. 094881030

EAN 4053479987972

Individual price display after login
Rivet nut steel St, round flat head open

Art.-no. 094881030

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Open blind rivet nut, zinc-plated steel, round flat head. Serrated.

Thanks to the knurled surface, the rivet nut remains securely in place even in thinner materials.



  • Zinc-plated steel

  • Round flat head

  • Open

  • Serrated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter (D)

M10

Head diameter (d1)

17.0 mm

Outer diameter (d2)

12.9 mm

Length (l1)

19.8 mm

Head height (k1)

1.7 mm

Min./max. grip range (s1)

1.0-4.0 mm

Design

Open

Drill hole diameter

13.0 mm

Tensile fracture load

32000 N

Shear-fracture load

5000 N

Head type

Truss head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information