Welcome to Würth Estonia For trade customers only

Rivet nut A2 round small countersunk head closed

RIVNUT A2 ROUND RED. CLOSED M10

Art.-no. 0942300010

EAN 4053479977706

Individual price display after login
Rivet nut A2 round small countersunk head closed

Art.-no. 0942300010

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Closed blind rivet nut, stainless steel (A2), round small countersunk head. Knurled.

Thanks to the knurling, the blind rivet nut remains securely in place even in thinner materials.



  • Stainless steel (A2)

  • Knurled shank

  • Round small countersunk head

  • Closed

  • Uncoated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M10

Length (l1)

24.5 mm

Head diameter (d1)

14.0 mm

Outer diameter (d2)

12.9 mm

Head height (k1)

0.7 mm

Min./max. grip range (s1)

1.0-3.5 mm

Tensile fracture load

32000 N

Shear-fracture load

5000 N

Drill hole diameter

13.0 mm

Shank detail

With knurled shank

Head type

Small countersunk head

Design

Closed

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information