Rivet nut, A2, half-hex small countersunk head open
RIVNUT A2 PART HEX REDUCED M6
Art.-no. 0942400006
EAN 4053479977768
Register now and access more than 125,000 products
The hexagonal shape prevents the partial hex blind rivet nut from rotating during installation and ensures secure fastening. Best suited for thicker materials where a precisely cut hexagonal hole can be made for installing the blind rivet nut.
- Stainless steel (A2)
- Small countersunk head
- Partial hex
- Open
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M6 |
Width across flats | 9 mm |
Length (l1) | 16 mm |
Head diameter (d1) | 10 mm |
Head height (k1) | 0.6 mm |
Min./max. grip range (s1) | 1.0-3.5 mm |
Tensile fracture load | 16500 N |
Shear-fracture load | 3000 N |
Head type | Small countersunk head |
Design | Open |
