Welcome to Würth Estonia For trade customers only

Ring bolts With wood screw thread, zinc-plated steel, blue passivated (A2K)

Steel zinc plated wood screw thread
EYE BOLT 19 X 50 ZP

Art.-no. 023450 19
EAN 4053479907956

Prices for customers after login
Ring bolts With wood screw thread, zinc-plated steel, blue passivated (A2K)

Art.-no. 023450 19

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

50 mm

Thread length (thread for woodwork)

50 mm

Outer diameter (d3)

29 mm

Internal diameter (d4)

19 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information