Ring bolts With wood screw thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated wood screw thread
EYE BOLT 15 X 30 ZP
Art.-no.
023430 15
EAN 4053479907840
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length (l1) | 30 mm |
Thread length (thread for woodwork) | 30 mm |
Outer diameter (d3) | 21.8 mm |
Internal diameter (d4) | 15 mm |
Material | Steel |
Surface | Zinc plated |