Ring bolt, H.T.
Ring bolt, steel, GK10, high-strength
BLT-RG-W.KEY-GK10-360-(2,3T)-M20
Art.-no. 516222220
EAN 4061975353764
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Attachment point for lifting loads
- Safety factor 4
- Ideal as a 90° attachment point
- Can be swivelled 360°
- Captive screw
- Quality class QC 10
- Crack tested to 100%
- Painted in RAL 3022
Proof of Performance
- Suitable for secure raising of loads according to Machinery Directive 2006/42/EC
- Constructed, tested and certified according to GS-OA 15-04 – EN 1677
- Designed for a load of 20,000 load changes
Notice
The sling swivel must always be fully screwed into the component. With axial tension, a deviation of +/-5° with a reduction in load-bearing capacity by 10% is permitted. Attachment point not suitable for rotating under load. Products are available with or without a key
| Art. no. | Max. load-bearing capacity | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() |
| W.L.L. | 1 chain | 2 chains | 1 chain | 2 chains | 2 chains | 3/4 chains | |||||
| 5162 222 8 | 0.3 t | 1 t | 2 t | 0.3 t | 0.6 t | 0.42 t | 0.3 t | 0.3 t | 0.63 t | 0.45 t | 0.3 t |
| 5162 222 10 | 0.4 t | 1 t | 2 t | 0.4 t | 0.8 t | 0.56 t | 0.4 t | 0.4 t | 0.84 t | 0.6 t | 0.4 t |
| 5162 222 12 | 0.75 t | 2 t | 4 t | 0.75 t | 1.5 t | 1 t | 0.75 t | 0.75 t | 1.6 t | 1.12 t | 0.75 t |
| 5162 222 14 | 0.75 t | 2 t | 4 t | 0.75 t | 1.5 t | 1 t | 0.75 t | 0.75 t | 1.6 t | 1.12 t | 0.75 t |
| 5162 222 16 | 1.5 t | 4 t | 8 t | 1.5 t | 3 t | 2 t | 1.5 t | 1.5 t | 3.15 t | 2.25 t | 1.5 t |
| 5162 222 18 | 1.5 t | 4 t | 8 t | 1.5 t | 3 t | 2 t | 1.5 t | 1.5 t | 3.15 t | 2.25 t | 1.5 t |
| 5162 222 20 | 2.3 t | 6 t | 12 t | 2.3 t | 4.6 t | 3.22 t | 2.3 t | 2.3 t | 4.83 t | 3.45 t | 2.3 t |
| 5162 222 22 | 2.3 t | 6 t | 12 t | 2.3 t | 4.6 t | 3.22 t | 2.3 t | 2.3 t | 4.83 t | 3.45 t | 2.3 t |
| 5162 222 24 | 3.2 t | 8 t | 16 t | 3.2 t | 6.4 t | 4.48 t | 3.2 t | 3.2 t | 6.7 t | 4.8 t | 3.2 t |
| 5162 222 27 | 3.2 t | 8 t | 16 t | 3.2 t | 6.4 t | 4.48 t | 3.2 t | 3.2 t | 6.7 t | 4.8 t | 3.2 t |
| 5162 222 30 | 4.5 t | 12 t | 24 t | 4.5 t | 9 t | 6.3 t | 4.5 t | 4.5 t | 9.4 t | 6.7 t | 4.5 t |
| 5162 222 33 | 4.5 t | 12 t | 24 t | 4.5 t | 9 t | 6.3 t | 4.5 t | 4.5 t | 9.4 t | 6.7 t | 4.5 t |
| 5162 222 36 | 7 t | 16 t | 32 t | 7 t | 14 t | 9.8 t | 7 t | 7 t | 14.7 t | 10.5 t | 7 t |
| 5162 222 42 | 9 t | 24 t | 45 t | 9 t | 18 t | 12.6 t | 9 t | 9 t | 18.9 t | 13.5 t | 9 t |
| 5162 222 48 | 12 t | 32 t | 64 t | 12 t | 24 t | 16.8 t | 12 t | 12 t | 25.2 t | 18 t | 12 t |
- Suitable for secure raising of loads according to Machinery Directive 2006/42/EC
- Constructed, tested and certified according to GS-OA 15-04 – EN 1677
- Designed for a load of 20,000 load changes
Product information
Datasheets(X)
![]() | |
Load capacity | 2300 kg |
Max. load-carrying capacity | 2.3 t |
Material | Steel |
Surface | Plain |
Thread type x nominal diameter (d1) | M20 |
Length (l) | 30 mm |
Thread length (metric thread) (l1) | 30 mm |
Height (h1) | 58 mm |
Ring height (b1) | 16 mm |
Ring thickness (s1) | 18 mm |
Internal diameter (d2) | 40 mm |
Outer diameter (d3) | 74.5 mm |
Diameter of contact surface (d4) | 42 mm |
Collar height (h2) | 0 mm |
Max. torque | 110 Nm |
Product weight (per item) | 600.000 g |










