Resin-cored wire solder
ELECTRONICS SOLDER 1MM 0,5KG
Art.-no. 0987190210
EAN 4053479986036
Register now and access more than 125,000 products
Soft solder is a reliable choice for electronics soldering work, as it contains lead and ensures a durable and reliable joint. Material designation S-Pb50Sn50 ensures a high-quality end result when using this solder supplied on a reel. Soft solder is easy to use and suitable for soldering electronic devices. Rely on the quality of Soft solder and ensure a professional result in every project.
- Leaded wire tins with flux
- Material designation: S-Pb50Sn50
- Coiled
- Soft solder
- electronics solder
Datasheets(X)
Wire diameter | 1 mm |
Weight of content | 0.5 kg |
Material designation | S-Pb50Sn50 |
Cu composition of the brazing solder (weight-%) | 0 % |
ISO | 9453 |
Sn composition of the brazing solder (weight-%) | 50 % |
Min./max. processing temperature | 183 to 215 °C |
Min. processing temperature | 183 °C |
Max. processing temperature | 215 °C |
Min. melting temperature | 184 °C |