Welcome to Würth Estonia For trade customers only

Reinforced angle bracket galvanised

ANGLBRKT-REINF-GALV-90X90X2,5X65

Art.-no. 5390909025

EAN 4068362200410

Individual price display after login
Reinforced angle bracket galvanised

Art.-no. 5390909025

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height x depth

65 x 90 x 90 mm

Thickness

2.5 mm

Number of D 11 mm holes in main carrier nH

1 PCS

Number of D 11 mm holes in subcarrier nJ + main carrier nH

1 + 1 PCS

Approval

CE, ETA

Product weight (per item)

210.000 g

Material

Structural steel, 1.0044

Surface

Hot dip galvanized

Weight

210 g

Material designation

DX51D

Number of D 5 mm holes

16

Number of D 7 mm holes

3 PCS

Number of D 9 mm holes

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information