Welcome to Würth Estonia For trade customers only

Refuse bag Without pull tie

Large refuse bag without pull tie
LREFUSBG-LDPE-BLACK-650X900MM-20PCS

Art.-no. 0899800095

EAN 4053479966991

Individual price display after login
Refuse bag Without pull tie

Art.-no. 0899800095
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
Tear-resistant LDPE film, suitable for various requirements or applications
  • State-of-the-art manufacturing methods for consistently high quality

  • The manufacturing process may result in slight colour variations
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

75 l

Material thickness

0.03 mm

Material

LDPE - Low density polyethylene

Colour

Black

Width

650 mm

Length

900 mm

Product weight (per item)

650.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information