Refuse bag Without pull tie
Large refuse bag without pull tie
LREFUSBG-LDPE-BLACK-500X700MM-50PCS
Art.-no. 0899800093
EAN 4053479966977
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Tear-resistant LDPE film, suitable for various requirements or applications
- State-of-the-art manufacturing methods for consistently high quality
- The manufacturing process may result in slight colour variations
Application area
Product information
Datasheets(X)
Contents | 30 l |
Material thickness | 0.02 mm |
Material | LDPE - Low density polyethylene |
Colour | Black |
Width | 500 mm |
Length | 700 mm |
Product weight (per item) | 647.000 g |