Welcome to Würth Estonia For trade customers only

Rechargeable headlamp Suprabeam M6xR LED

Cordless LED head lamp Suprabeam M6XR
HDLAMP-CORDL-LED-(SUPRABEAM M6XR)

Art.-no. 0827809185

EAN 5704049907652

Individual price display after login
Rechargeable headlamp Suprabeam M6xR LED

Art.-no. 0827809185

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A highly efficient and extremely compact multi-purpose lamp with helmet mount
This modern, multi-purpose lamp is extremely efficient and easy to use. The lamp is lightweight and ergonomically designed. Its compact frame and large, rubber-coated switch will guarantee excellent ease of use.

The long runtime allows you to work all day without interruption.



The locking function on the switch prevents the lamp from being switched on unintentionally inside a pocket, for example.



Activate the lock by pressing and holding the switch for 5 seconds; repeat to deactivate. The locking function will also be activated if the lamp is placed against a reflective surface for at least 1.5 seconds.


With a maximum output of 2,000 lm, the lamp provides huge amounts of light across a large surface area.


You can choose to dim (600-6 lm) the light output to suit any given task, and the memory function allows you to return to a previously set output from the boost function quickly.



The M6xr is the perfect multi-purpose lamp for challenging jobs (IPx8) and demanding users.


The lamp can be used as a regular headlamp or attached to a safety helmet using the adhesive mount supplied.


Or simply detach the lamp from the headband or safety helmet and use it as a handheld lamp or torch.



The built-in magnetic base means the M6xr can also be attached to a metal surface and used as a work lamp.


A pen clip for attaching the lamp to workwear or a harness is also included in the scope of delivery.



The durable, safe and efficient 3,000 mAh Li-ion battery can be charged quickly and easily via the built-in USB plug.



Also usable with two 3 V CR123 batteries art. no. 0827 000 090

NoticePower supply unit 0827809625 not included
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for working at short and medium ranges.


Thanks to its broad operating range, the lamp is suitable for a variety of applications - from simple tasks to highly challenging working conditions (IPx8).


Can be attached to a headband, safety helmet or a metal surface using the magnetic base.


Can be detached easily and used as a hand-held lamp.

InstructionsInstructional videos on using the lamp, changing the lens etc. can be found on our product page at https://eshop.wurth.fi/Kategoriat/Ladattava-LED-otsavalaisin-Suprabeam-M6xr/31062001022012.cyid/3106.cgid/fi/FI/EUR/

Luminous flux

6 lm

Min./max. luminous flux

6 / 2000 lm

Colour temperature

4000 K

Adjustable focus

No

Lighting range

165 m

Lighting range min./ max.

165 / 165 m

Luminous period

2.15 h

Min./max. luminous period

2.5-260 h

Charging time

2 h

IP protection class

IP 68

IP protection type, lamp

IP 68

IP protection type charger

IP 20

Nominal voltage

3.6 V/DC

Rechargeable battery/battery capacity

3000 mAh

Type of rechargeable battery/battery

Li-lon

Connection type

Micro-USB, USB

Min./max. operating temperature

-40 to 50 °C

Charging temperature min./max.

0 to +60 °C

Material

Aluminium

Plug type

C

Rechargeable headlamp Suprabeam M6xR LED including:
Battery for Suprabeam LED pocket torch
1 x
Battery for Suprabeam LED pocket torch

BTRY-F.TRCH-3000MAH

Quantity: 1 x
Headband for Suprabeam M series headlamp
1 x
Headband for Suprabeam M series headlamp

HDBA-(F.SERIE-M)-BLCK/GREY-L500-W50

Quantity: 1 x
1 x
Helmet holder, adhesive Suprabeam M series

HELMHOLD-F.HDLGHT-BLCK-L28

Quantity: 1 x
Suprabeam USB charging cable
1 x
Suprabeam USB charging cable

CHRGCBL-F.HDLAMP-USB

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Standard magnetic cover Suprabeam M series

MAGNCAP-(F.HDLAMP-SUPRABEAM-M6)

Standard magnetic cover for Suprabeam M series headlamp
x 1 pcs
Helmet holder, adhesive Suprabeam M series

HELMHOLD-F.HDLGHT-BLCK-L28

x 1 pcs
Lithium battery, special battery Industrial

BTRY-LITHIUM-EL123AP-3V

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information