Rechargeable battery LI-AS-18 V
Battery pack, LI-AS 18 Volt
BTRYPCK-(LI-AS)-18V/2,0AH
Art.-no. 0700913733
EAN 4046777085723
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Powerful and robust battery packs.
Low weight, high performance battery with no memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge status display on the battery
Product information
Datasheets(X)
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 2 Ah |
Charging time | 40 min |
Suitable chargers | AL 60-AS-Li |
Product weight (per item) | 410.000 g |
Suitable machines | Würth AKP 18-A |
Type of rechargeable battery/battery | Li-lon |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!