Welcome to Würth Estonia For trade customers only

Rebar tie wire

WINDING WIRE COPPER 1,2X400

Art.-no. 0477140212

EAN 4053479911939

Individual price display after login
Rebar tie wire

Art.-no. 0477140212

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easily bendable tying wire for various tying applications in construction work.

Flexible and tough tying wire is a basic necessity for reinforcement workers in daily work. Copper-coated wire offers slight corrosion resistance and, thanks to its smoothness, works well for various tying applications.



  • Copper-coated, slightly corrosion-resistant

  • Annealed, cold drawn

  • Smooth

  • Tough and flexible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Wire diameter

1.2 mm

Surface

Copper plated

Length

400 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information