Rain trousers with braces Grey
Rain dungarees
B.B RAINTROUSERS GREY S
Art.-no.
5359010101
EAN 4056807026213
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
EN 343 3/1 Rain protection
- Material: 65% polyester, 35% polyurethane, 210 g/m²
- Colour: dark grey
- Sizes XS-3XL
- Elasticated waist
- Adjustable trouser leg cuffs with snap fasteners
- Adjustable braces
- Fastener at the back prevents the braces from slipping off the shoulders
- 50mm LOXY reflective strips
- Sensitive machine wash 40˚C
- Can be customised with a print
EN 343 3/1 Rain protection
Product information
Datasheets(X)
Colour | Grey |
Size | S |
Material | Polyurethane/polyester |
Fabric weight per m2 | 210 g |
Washable at | 40°C |