Rain jacket Volans
Rain jacket EN 343 Volans
RAIN JACKET EN 343 VOLANS BLUE L
Art.-no. M411276002
EAN 4251596893965
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Compliant with standard EN 343, Class 3.3
- Waterproof (10,000 mm), breathable (10,000 MVP).
- Two outer pockets with flap.
- Standard(s) EN 343, Class 3.3.
- Heat-sealed waterproof seams.
Product information
Datasheets(X)
Colour | Navy blue |
Size | L |
Material | 100% Oxford polyester with PU coating |
Fabric weight per m2 | 200 g |
Standards | EN 343 |
EN standard | 343 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |