Welcome to Würth Estonia For trade customers only

Rain dungarees Lt-Vis Nordic Rain

Rainproof dungarees Nordic LV
WEATHPROFTRSRS-DUNG-(NORDIC-LV)-BLCK-XXL

Art.-no. M412058004

EAN 4099618082399

Individual price display after login
Rain dungarees Lt-Vis Nordic Rain

Art.-no. M412058004

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable dungarees with reflectors for increased visibility

Easily visible dungarees


  • Soft and flexible polyester/PU, segmented reflectors

  • Welded seams, adjustable, elastic braces, press stud adjustment at the waist and ankles

  • EN 17353 B2, EN 343 class 4.1

60 % polyester, 40 % PU - 210 g/m²

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XXL

Material

60% polyester knit, 40% PU coating

Fabric weight per m2

210 g

EN standard

343

Washable at

40°C

Care instruction

Do not tumble dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information