Rain dungarees Lt-Vis Nordic Rain
Rainproof dungarees Nordic LV
WEATHPROFTRSRS-DUNG-(NORDIC-LV)-BLCK-XS
Art.-no. M412058010
EAN 4099618082344
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable dungarees with reflectors for increased visibility
Easily visible dungarees
- Soft and flexible polyester/PU, segmented reflectors
- Welded seams, adjustable, elastic braces, press stud adjustment at the waist and ankles
- EN 17353 B2, EN 343 class 4.1
60 % polyester, 40 % PU - 210 g/m²
Product information
Datasheets(X)
Colour | Black |
Size | XS |
Material | 60% polyester knit, 40% PU coating |
Fabric weight per m2 | 210 g |
EN standard | 343 |
Washable at | 40°C |
Care instruction | Do not tumble dry |