Welcome to Würth Estonia For trade customers only

R19 clamp support

Support R-19
HOLD-R-19-ST-22MM

Art.-no. 0962831557

EAN 4053479979267

Individual price display after login
R19 clamp support

Art.-no. 0962831557

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Holder for a pegboard
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

20 mm

Depth

20 mm

Diameter

19 mm

Height

8 mm

Base plate width

20 mm

Base plate height

40 mm

Length

41 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information