R1 straight support pin
HOK-R-1-ST-200X6MM
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Holder spike for a pegboard.
- Holder spike for a pegboard
- Max load 10 kg
- Max load 6 kg / product 0962 830 240
Product information
Datasheets(X)
![]() | |
Length | 200 mm |
Hook diameter | 6 mm |
Base plate width | 20 mm |
Base plate height | 40 mm |
