Welcome to Würth Estonia For trade customers only

R-2 double support pin

Hook R-2
HOK-R-2-ST-43X4X25MM

Art.-no. 0962830364

EAN 4053479979182

Individual price display after login
R-2 double support pin

Art.-no. 0962830364

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Holder spike for a pegboard

  • Max load 10 kg
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

40 mm

Hook diameter

4 mm

Base plate width

20 mm

Base plate height

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information