R-2 double support pin
Hook R-2
HOK-R-2-ST-100X6X25MM
Art.-no. 0962830356
EAN 4053479979168
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Holder spike for a pegboard
- Max load 10 kg
Product information
Datasheets(X)
![]() | |
Length | 100 mm |
Hook diameter | 6 mm |
Base plate width | 45 mm |
Base plate height | 40 mm |
