Quick-release shackle in zinc-plated steel
Quick lock coupling steel zinc plated
QCKLOK-CUPL-F.CHN-ZN-TH8MM
Art.-no.
0862309108
EAN 4053479956589
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For repairing, connecting, shortening and attaching chains and accessories.
- In zinc-plated steel.
- This universal ring is convenient, secure, effective and simple, and always ready to use.
- The larger opening means this shackle can fasten fabric slings.
Product information
Datasheets(X)
Application areaUniversal for transport, towing, public works, agriculture, etc.
InstructionsMWL means Maximum Working Load.
Breaking load = MWL x 4.
Loads are purely indicative according to the information provided by our suppliers and we assume no liability.
Breaking load = MWL x 4.
Loads are purely indicative according to the information provided by our suppliers and we assume no liability.
Material | Steel |
Surface | Zinc plated |
Length of link (internal) (l1) | 60 mm |
Width of link (internal) (b1) | 18 mm |
Thickness (d1) | 8 mm |
Width of mouth (b3) | 10 mm |
Product weight (per item) | 76.900 g |