Quick-mounting system VW Crafter/MAN TGE
QCKMNTSYS-F.FLRPAN-CRAFTER/TGE-4490
Art.-no. 096380 375
EAN 4065233056039
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Used only for floor panels in VW Crafter and MAN TGE vehicles from 2016 onward
- For quickly fixing the floor panel to the bodywork
- Vehicle-specific design
Product information
Datasheets(X)
Type description | SMOKVWMAN4490 |
Width | 190 mm |
Height | 100 mm |
Length | 290 mm |
Product weight (per item) | 1.200 kg |
Number of pieces | 31 PCS |
Material | Plastic |
Colour | Grey |
Suitable for vehicle type | Crafter, TGE |