Welcome to Würth Estonia For trade customers only

Quick-action coupling with hose connection series 2000 For Würth PVC hoses

Quick-action coupling, hose connection series 2000
CON-PN-HOSECOUPLING-2000-3/8IN

Art.-no. 0699100110
EAN 4053479588797

Prices for customers after login
Quick-action coupling with hose connection series 2000 For Würth PVC hoses

Art.-no. 0699100110

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.


Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Low coupling force enables one-handed operation.


Only minimal force is required for simple, fast and safe coupling and decoupling.



Airtight connections


Low power consumption and high efficiency



Hardened steel nipples and locking sleeves


For max. load-bearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.


Euro profiles are compatible with other compressed air fittings



Material: Steel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for hose internal diameter

10 mm

Length (L)

70 mm

Outer diameter (D)

23 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information