Welcome to Würth Estonia For trade customers only

Quick-action clamp strap 25 mm

Cam buckle strap
STRP-CAMBCKL-W25MM-L3M

Art.-no. 0713921902

EAN 4053479951249

Individual price display after login
Quick-action clamp strap 25 mm

Art.-no. 0713921902

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For bundling and lashing in industrial applications,
vans, passenger cars, etc.

-Belt: 100% polyester
-Locking device: Light metal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (B)

25 mm

Length (L)

3 m

Colour

Black

Permitted tensile force LC in the strapping

2.45 kN

Material

PES - Polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information