Welcome to Würth Estonia For trade customers only

Quick-action chuck Metal sleeve

Keyless chuck, metal sleeve
DRLCHUK-KEYLESS-3/8IN-(1-13MM)

Art.-no. 0692338132

EAN 4024835154581

Individual price display after login
Quick-action chuck Metal sleeve

Art.-no. 0692338132
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
Notice

The mount is not marked on all drill chucks.



In the interests of safety, therefore, you should measure the drill chuck spindle:


  • 1/2” = 12.7 mm

  • 3/8” = 9.5 mm

  • 5/8” - 16 = 15.9 mm

  • B 16 = 15.7 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drill chuck type

Quick action chuck, metal sleeve

Drill chuck holder

3/8 inch x 24 UNF

Min./max. drill chuck span width

1-13 mm

Suitable for left-hand rotation

No

Suitable for impact work

Yes

Product weight (per item)

290.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information