Welcome to Würth Estonia For trade customers only

Push-in divider For professional and basic boltless racks

Boltless shelving divider for boltless rack
BLTLSHLFDIVIDR-F.BLTLRCK-500X310MM

Art.-no. 0957589242
EAN 4056807493152

Prices for customers after login
Push-in divider For professional and basic boltless racks

Art.-no. 0957589242

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the individual configuration of shelf trays
  • The push-in dividers can be adjusted on the side of the pitch of 50 mm and between two shelf levels.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Insert the push-in dividers into the perforation of the top and bottom shelves using the guide pins provided.

Height

310 mm

Depth

500 mm

Material

Sheet steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information