Pump spray bottle, solvent-resistant
Pump spray bottle unfilled
PUMP CAN NEUTRAL
Art.-no.
0891510211
EAN 4045989242122
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 125,000 products
For simple processing of solvent-containing products from canisters and drums. Well-suited for media with a pH value of 5.0–9.0
Safe manual removal from portable containers
Tactile elements for easy opening
Ergonomic, sturdy spray atomiser with long handle
- Work made less tiring thanks to low operating force
- Can also be attached to the workshop trolley
Customisable label
- Space for labelling the filled liquid
- Extra fields for safety instructions
Good stability due to conical shape
Notice
Not suitable for highly acidic or alkaline liquids, polar solvents or alcohol (e.g. acetone)
Product information
Datasheets(X)
Material | Plastic |
Colour | Red/white (base material) |
Diameter | 95 mm |
Height | 275 mm |
Contents | 1000 ml |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!