Welcome to Würth Estonia For trade customers only

Pump spray bottle, 1.5 litres

Pump spray bottle, empty with pH value
PMPSPRBTL-(PH 7-14)-EPDM-1,5LTR

Art.-no. 0891510213

EAN 4053479960357

Individual price display after login
Pump spray bottle, 1.5 litres

Art.-no. 0891510213

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

0891510212:


Max pressure of 3 bar


Adjustable nozzle


Viton seals


Resistant to industrial petrol.


pH 1–9



0891510213:


Max pressure of 3 bar


EPDM seals =


pH 7–14, e.g.


For acetone

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

White

Diameter

1 mm

Height

290 mm

Contents

1.5 l

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information