Protective tape for sandblasting work
MASKTPE-SRF-PVC-150MMX33M
Register now and access more than 125,000 products
PVC protective tape is suitable for protection in various work phases. Due to its thickness, it is also suitable for protection during sandblasting and other surface treatments.
- Extra thick tape
- For sandblasting and protection
Datasheets(X)
Length | 33 m |
Width | 150 mm |
Thickness of adhesive tape | 0.45 mm |
Material | PVC - Polyvinyl chloride |
Adhesive base | Natural rubber hotmelt |
Colour | Black |
Min. temperature resistance | -20 °C |
Max. temperature resistance | 80 °C |
Min. processing temperature | 5 °C |
Max. processing temperature | 30 °C |
Max. usage duration | 2 Month |
Dynamic peel strength at 25 mm | 98 N |
Elongation at break | 200 % |
Ultraviolet resistance | UV-stabilised |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 5°C to 25°C |
Product weight (per item) | 2721.000 g |