Welcome to Würth Estonia For trade customers only

Protective pipe Schlemmer PP-MOD

SCHLEMMER CASINGPIPE SCHLEMMER PPMOD 8,5

Art.-no. 0771926008

EAN 4053479953663

Individual price display after login
Protective pipe Schlemmer PP-MOD

Art.-no. 0771926008

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

SCHLEMMER PP-MOD provides flexible, watertight and oil-resistant protection for cables. Made of self-extinguishing polypropylene.

SCHLEMMER cable protection conduit offers flexible, elastic and watertight protection for cables. Its excellent resistance to oil, diesel, petrol and grease makes it an ideal choice for automotive and equipment manufacturing applications. Made of self-extinguishing polypropylene, this black conduit has an operating temperature range of -40 to +135°C and provides a safe and easy solution for cable protection. Available in multiple sizes with a standard profile, making it a versatile and practical choice for various applications.



  • Flexible, elastic and water tight

  • Good resistance to oil, diesel oil, petrol and grease.

  • General protective pipe for use in the vehicle industry and in machine production, for example

  • Material: self-extinguishing polypropylene

  • Available in multiple sizes

  • Black

  • Operating temperature range -40°C…135°C

  • Normal profile
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Nominal width

8.5 mm

Outer diameter

11.6 mm

Internal diameter

8.5 mm

Design

Flexible, Soft

Flammability

Self-extinguishing

Min./max. temperature conditions

-40 to 135 °C

Material

Polypropylene modified

Halogen-free

No

Ultraviolet resistance

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information