Protective pipe Schlemmer PP-MOD
SCHLEMMER CASINGPIPE SCHLEMMER PPMOD 29
Art.-no. 0771926229
EAN 4053479953717
Register now and access more than 125,000 products
SCHLEMMER cable protection conduit offers flexible, elastic and watertight protection for cables. Its excellent resistance to oil, diesel, petrol and grease makes it an ideal choice for automotive and equipment manufacturing applications. Made of self-extinguishing polypropylene, this black conduit has an operating temperature range of -40 to +135°C and provides a safe and easy solution for cable protection. Available in multiple sizes with a standard profile, making it a versatile and practical choice for various applications.
- Flexible, elastic and water tight
- Good resistance to oil, diesel oil, petrol and grease.
- General protective pipe for use in the vehicle industry and in machine production, for example
- Material: self-extinguishing polypropylene
- Available in multiple sizes
- Black
- Operating temperature range -40°C…135°C
- Normal profile
Datasheets(X)
Colour | Black |
Nominal width | 29 mm |
Outer diameter | 33.9 mm |
Internal diameter | 29.3 mm |
Design | Flexible, Soft |
Flammability | Self-extinguishing |
Min./max. temperature conditions | -40 to 135 °C |
Material | Polypropylene modified |
Halogen-free | No |
Ultraviolet resistance | Yes |